Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
EATON B-LINE SERIES #B212-3/8-ZN

Channel to Beam, C, End-Mount, All, Steel

SKU # 78101152163
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel to Beam
Position: Right Angle Under Flange
Size: All
Flange Thickness: 1-1/8 in.
Flange Width: All
Load: 1000 lb.
Material: Steel
Finish: Electro-Plated

Beam Fasteners, Strap: Type - Channel to Beam, C, End-Mount; Position - Right Angle Under Flange; Size - All; Flange Thickness - in - 1-1/8; Flange Width - All; Load - lb - 1000; Material - Steel; Finish - Electro-Plated