Menu Search
EATON B-LINE SERIES #B314ZN

Channel to Beam, Thru-Hole Plate, 1-5/8, Steel

SKU # 78101153073
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 1-5/8
Flange Thickness: 1 in.
Flange Width: All
Load: 900 lb. / Pr
Material: Steel
Finish: Electro-Plated