Menu Search
EATON B-LINE SERIES #B441-22AZN

Channel to Beam, U-Bolt, 3-1/4, Steel

SKU # 78101155273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 3-1/4
Flange Thickness: 1 in.
Flange Width: All
Load: 1,200 lb. / Pr
Material: Steel
Finish: Electro-Plated