Menu Search
EATON B-LINE SERIES #BE-2-4

Clip, Beam, 1/8 - 1/4 in. Flange

SKU # 78101118295
Type: Flange Clip
Installation: Hammer-On
Mounting: Hole
Flange Thickness: 1/4 in.
Load: 200 lb.
Material: Steel