Menu Search
EATON B-LINE SERIES #BE-5-8

Clip, Beam, 5/16 - 1/2 in. Flange

SKU # 78101118300
Type: Flange Clip
Installation: Hammer-On
Mounting: Hole
Flange Thickness: 1/2 in.
Load: 200 lb.
Material: Steel