Menu Search
EATON B-LINE SERIES #B671-3/4HDG

Conduit to Beam, Edge Clamp, 3/4, Malleable Iron

SKU # 78101156751
Type: Conduit to Beam
Position: Vertical Across Beam Edge
Size: 3/4
Material: Malleable Iron
Finish: Hot Dip Galvanized