Menu Search
EATON B-LINE SERIES #BG-8-12-C1

Conduit to Flange Clamp, 1/2 to 3/4 Emt/Rigid, Steel

SKU # 78101118485
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clamp
Installation: Set-Screw
Position: Side-Mount
Mounting: Locking
Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 5/16 to 1/2 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clamp; Installation - Set-Screw; Position - Side-Mount; Mounting - Locking; Size - 1/2 to 3/4 Emt/Rigid; Flange Range - in - 5/16 - 1/2; Load - lb - 25; Material - Steel