(0)

EATON B-LINE SERIES #BG-16-C2

Conduit to Flange Clamp, 1 Emt/Rigid, Steel

SKU: 78101118570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit to Flange Clamp
Installation: Set-Screw
Position: Bottom Mount
Mounting: Locking
Size: 1 Emt/Rigid
Flange Range - in: 5/16 - 1/2
Load - lb: 100
Material: Steel
Description
Beam Fasteners, Strap: Type - Conduit to Flange Clamp; Installation - Set-Screw; Position - Bottom-Mount; Mounting - Locking; Size - 1 Emt/Rigid; Flange Range - in - 5/16 - 1/2; Load - lb - 100; Material - Steel