Menu Search
EATON B-LINE SERIES #BL1410-C442

Conduit to Flange Clamp, 3/4 Emt/Rigid, Steel

SKU # 78101119851
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clamp
Installation: Set-Screw
Position: Bottom Mount
Mounting: Hanger with Bolt
Size: 3/4 Emt/Rigid
Flange Range: 1/8 to 5/8 in.
Load: 100 lb.
Material: Steel

Additional Info: Cable Clip Rotates 360 deg