Menu Search
EATON B-LINE SERIES #BG-8-12-E-2-4

Conduit to Flange Clip, 1/2 to 3/4 Emt/Rigid, Steel

SKU # 78101118505
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel