Menu Search
EATON B-LINE SERIES #BG-8-12-U-2-4

Conduit to Flange Clip, 1/2 to 3/4 Emt/Rigid, Steel

SKU # 78101118525
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Locking
Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel