Menu Search
EATON B-LINE SERIES #BG-32-E-2-4

Conduit to Flange Clip, 2 Emt/Rigid, Steel

SKU # 78101118745
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 2 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clip; Installation - Hammer-On; Position - Side-Mount; Mounting - Locking; Size - 2 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 25; Material - Steel