Menu Search
EATON B-LINE SERIES #B307ZN

Rod to Beam Clamp, 1/2-13, Steel

SKU # 78101153013
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical
Size: 1/2-13
Jaw Opening: 7/8 in.
Flange Width: All
Load: 1,100 lb.
Material: Steel
Finish: Zinc-plated