You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
EATON B-LINE SERIES #BC442-6

Rod to Beam Clamp, 3/8-16, Steel

SKU # 78101104283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical and Horizontal
Size: 3/8-16
Jaw Opening: 3/4 in.
Flange Width: All
Load: 200 lb.
Material: Steel
Finish: Electro-Plated

Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vert & Horiz, Tapped; Size - 3/8-16; Jaw Opening - in - 3/4; Flange Width - All; Load - lb - 200; Material - Steel; Finish - Electro-Plated