Menu Search

ERICO #16M24SM

Conduit to Flange Clip, 1 Emt/Rigid, Steel

SKU: 78285611216
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 1 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load - lb: 25
Material: Steel
Description
Beam Fasteners, Strap: Type - Conduit to Flange Clip; Installation - Hammer-On; Position - Side-Mount; Mounting - Locking; Size - 1 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 25; Material - Steel