Menu Search
NVENT CADDY #12P24

Conduit to Flange Clip, 3/4 Emt/Rigid, Steel

SKU # 78285616262
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Push-In
Size: 3/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel