Menu Search
NVENT CADDY #M912S

Box to Beam Clip, Steel

SKU # 78285618638
Type: Box to Beam Clip
Installation: Hammer-On
Mounting: Staked Stud
Flange Range: 9/16 to 3/4 in.
Load: 100 lb.
Material: Steel