Menu Search
NVENT CADDY #SC8E

Cable to Beam Clip, 0.500-0.718" O.D., Steel

SKU # 78285679836
Type: Cable to Beam Clip
Installation: Clip-On
Position: On-Flange
Mounting: Clip-On
Size: OD: 0.5 - 0.718 in.
Flange Range: 5/16 to 1/2 in.
Load: None
Material: Steel