Menu Search
NVENT CADDY #2FMP28

Clip, Flange, Hammer-On Installation

SKU # 78285672200
Type: Flange Clip
Installation: Hammer-On
Mounting: Holes
Flange Thickness: 1/2 in.
Load: 50 lb.
Material: Steel

Beam Fasteners, Strap: Type - Flange Clip; Installation - Hammer-On; Mounting - Holes, 10/24 & 1/4-20, Drive Ring; Flange Thickness - in - 1/2 Flange; Load - lb - 50; Material - Steel