Menu Search
NVENT CADDY #BC200CD2B

Conduit to Flange Clamp, 1 Emt/Rigid, Steel

SKU # 78285619315
Type: Conduit to Flange Clamp
Installation: Set-Screw
Position: Bottom Mount
Mounting: Hanger with Bolt
Size: 1 Emt/Rigid
Flange Range: 1/8 to 5/8 in.
Load: 100 lb.
Material: Steel