Menu Search
NVENT CADDY #BC12P

Conduit to Flange Clamp, 3/4 Emt, 1/2 Rigid, Steel

SKU # 78285619262
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clamp
Installation: Set-Screw
Position: Bottom Mount
Mounting: Push-In
Size: 3/4 Emt
Flange Range: 1/8 to 1/2 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clamp; Installation - Set-Screw; Position - Bottom-Mount; Mounting - Push-In; Size - 3/4 Emt, 1/2 Rigid; Flange Range - in - 1/8 - 1/2; Load - lb - 25; Material - Steel