Menu Search
NVENT CADDY #20M24SM

Conduit to Flange Clip, 1-1/4 Emt/Rigid, Steel

SKU # 78285611220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 1-1/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel