You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #812M24SM

Conduit to Flange Clip, 1/2 to 3/4 Emt/Rigid, Steel

SKU # 78285611210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel