Menu Search
NVENT CADDY #16M912SM

Conduit to Flange Clip, 1 Emt/Rigid, Steel

SKU # 78285613216
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 1 Emt/Rigid
Flange Range: 9/16 to 3/4 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clip; Installation - Hammer-On; Position - Side-Mount; Mounting - Locking; Size - 1 Emt/Rigid; Flange Range - in - 9/16 - 3/4; Load - lb - 25; Material - Steel