Menu Search
NVENT CADDY #32M24

Conduit to Flange Clip, 2 Emt/Rigid, Steel

SKU # 78285616232
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Locking
Size: 2 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel