Menu Search
NVENT CADDY #12P58

Conduit to Flange Clip, 3/4 Emt/Rigid, Steel

SKU # 78285617262
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Push-In
Size: 3/4 Emt/Rigid
Flange Range: 5/16 to 1/2 in.
Load: 25 lb.
Material: Steel