Menu Search
NVENT CADDY #6Z34

Flange or Drop Wire Clip, Steel

SKU # 78285650555
Type: Flange or Drop Wire Clip
Installation: Clip-On
Mounting: Holes
Flange Thickness: 7/16 in.
Load: refer
Material: Steel

Beam Fasteners, Strap: Type - Flange or Drop Wire Clip; Installation - Clip-On; Mounting - Holes, 10/24 & 1/4-20; Flange Thickness - in - 7/16 Flange, 3/8 Rod; Load - lb - refer; Material - Steel