Menu Search
NVENT CADDY #70824

Plain Rod/Wire to Beam Clip, 1/4" Rod, #8 Wire, Steel

SKU # 78285611708
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plain Rod/Wire to Beam Clip
Installation: Hammer-On
Position: Vertical
Size: 1/4 in. Rod
Flange Thickness: 1/8 - 1/4 in.
Flange Width: All
Load: 200 lb.
Material: Steel

Beam Fasteners, Strap: Type - Plain Rod/Wire to Beam Clip; Installation - Hammer-On; Position - Vertical, Plain Hole; Size - 1/4" Rod, #8 Wire; Flange Thickness - in - 1/8-1/4; Flange Width - All; Load - lb - 200; Material - Steel