Menu Search
NVENT CADDY #3000037EG

Rod to Beam Clamp, 3/8-16, Malleable Iron

SKU # 78285633976 Manufacturer Series: 300
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical
Size: 3/8-16
Jaw Opening: 3/4 in.
Flange Width: All
Load: 500 lb. Top / 250 lb. Bottom Mount
Material: Malleable Iron
Finish: Electro-Galvanized

Additional Info: Mounts on top or bottom flange