Menu Search
SASCO TUBES & ROLL FORMING #S943BC-EG

Channel to Beam, U-Bolt, 3-1/4, Steel

SKU # 62596504204
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 3-1/4
Flange Width: All
Load: 1000 lb. / Pr
Material: Steel
Finish: Electro-Galvanized

Beam Fasteners, Strap: Type - Channel to Beam, U-Bolt; Position - Right Angle Under Flange; Size - 3-1/4; Flange Width - All; Load - lb - 1000/Pr; Material - Steel; Finish - Electro-Galvanized