Menu Search
ABB INSTALLATION PRODUCTS #U510

Superstrut® Clamp, Channel-to-Beam, Z-Plate; 800 lb/1000 lb; GoldGalv Steel

SKU # 61601328869 Manufacturer Series: 500
Type: Channel-to-Beam, Z-Plate
Installation: Right Angle Under Flange
Position: Right Angle Under Flange
Mounting: Bolt and Channel Nut (Not Included)
Size: LxW: 3 x 1.5 in.
Flange Thickness: 1 in.
Flange Width: All
Hardware Required: Bolt & Channel Nut
Load: 800 lb. (A-1400), 1000 lb. (A-1200)
Material: Steel
Finish: Gold Galvanized

Additional Info: For use with A-1200 and A-1400 channels. Mounting requires set screw (included) and (1) 1/2 x 1-1/2 in. hex head cap screw and (1) 1/2 in. channel nut (not included).