Menu Search
ABB INSTALLATION PRODUCTS #U562-HDG

Thomas and BettsĀ® Beam Clamp, 1-1/4 in. W Max Flange, 500 lbs Load, Steel

SKU # 61601329109 Manufacturer Series: Superstrut Series 500
Clamp Type: Rod to Beam, Thru-Hole
Flange Width: 1-1/4 in.
Load: 500 lb.
Hardware Required: Screw and Square Nut
Material: Steel
Finish: Hot Dip Galvanized

Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vertical, Untapped; Size - 1/2-13; Flange Width - All; Load - lb - 800; Material - Steel; Finish - Hot Dip Galvanized