Menu Search
ABB INSTALLATION PRODUCTS #U514HDGC

Thomas and BettsĀ® Channel to Beam, U-Bolt, 1-1/2, Steel

SKU # 78621056118
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 1-1/2
Flange Thickness: 3/4 in.
Flange Width: All
Hardware Required: None
Load: 750 lb.
Material: Steel
Finish: Gold Galvanized