(0)

THOMAS & BETTS #U502-HDG

Channel to Beam, U-Bolt, 3-1/4, Steel

SKU: 61601328855
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 3-1/4
Flange Thickness - in: 3/4 in.
Flange Width: All
Load - lb: 3000
Material: Steel
Finish: Hot Dip Galvanized
Description
Beam Fasteners, Strap: Type - Channel to Beam, U-Bolt; Position - Right Angle Under Flange; Size - 3-1/4; Flange Thickness - in - 3/4; Flange Width - All; Load - lb - 3000; Material - Steel; Finish - Hot Dip Galvanized