Menu Search
ABB INSTALLATION PRODUCTS #690-TB

Thomas and BettsĀ® Conduit to Beam, Hook-Type Clamp, 1/2, Malleable Iron

SKU # 78621000690
Type: Conduit to Beam
Position: Parallel to Beam
Size: 1/2
Material: Malleable Iron
Finish: Electro-Plated