Menu Search
ABB INSTALLATION PRODUCTS #SSF-CS3/4-H1/4

Thomas and BettsĀ® Conduit to Flange Clip, 1 Emt/Rigid, Steel

SKU # 78599120188
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Push-In
Size: 1 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clip; Installation - Hammer-On; Position - Bottom-Mount; Mounting - Push-In; Size - 1 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 25; Material - Steel