Menu Search

THOMAS & BETTS #507

Rod to Beam Clamp, 1/2-13, Malleable Iron

SKU: 78599150974
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical and Horizontal
Size: 1/2-13
Jaw Opening: 1-3/8 in.
Flange Width: All
Load - lb: 1700
Material: Malleable Iron
Finish: Electro-Plated
Description
Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vert & Horiz, Tapped; Size - 1/2-13; Jaw Opening - in - 1-3/8; Flange Width - All; Load - lb - 1700; Material - Malleable Iron; Finish - Electro-Plated