You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EDWARDS SIGNALING #435-4G1

Adaptabel Round Vibrating Bell 90dB 0.062A 24VDC

SKU # 78264024522 Manufacturer Series: 435
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bell Type: Round Vibrating Bell
Mounting: Electrical Box
Operating Voltage: 24VDC
Operating Current: 0.062A
dB/​10-Ft: 90
Color: Gray
Size - Gong: 4.00"
Size - Overall: 4.000" Diameter