Menu Search
KLEIN TOOLS #5225

Adjustable Belt Cloth Web Clasp Buckle

SKU # 09264455220
Type: Adjustable Belt
Material: Cloth Web
Belt Width: 2-1/4 in.
Belt Size: 32 - 48 in.
Clasp Type: Clasp Buckle

Belts: Type - Adjustable Belt; Material - Cloth Web; Belt Width - 2 1/4"; Belt Size - 32" - 48"; Clasp Type - Clasp Buckle