Menu Search
KLEIN TOOLS #5415XL

Embossed Tool Belt, 2 in. W, 44 - 52 in., Leather, Double Tongue Buckle

SKU # 09264455253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Embossed Belt
Material: Leather
Belt Width: 2 in.
Belt Size: 44 - 52 in.
Clasp Type: Double Tongue Buckle

KLE 5415XL X-LARGE-WAISTBELT