Menu Search
KLEIN TOOLS #5202M

General Purpose Belt Leather Removable Single Tongue

SKU # 09264455205
Type: General Purpose Belt
Material: Leather
Belt Width: 1-1/2 in.
Belt Size: 32 - 40 in.
Clasp Type: Removable Single Tongue