The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
KLEIN TOOLS #5415

Heavy Duty Embossed Belt Leather Double Tongue Buckle

SKU # 09264455250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Embossed Belt
Material: Leather
Belt Width: 2 in.
Belt Size: 36 - 44 in.
Clasp Type: Double Tongue Buckle