Menu Search
KLEIN TOOLS #5420L

Iron Workers Belt, 2 in. W, 40 - 48 in., Leather

SKU # 09264455257
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ironworkers Heavy Duty Tie Wire Belt
Material: Leather
Belt Width: 2.00 in.
Belt Size: 40 - 48 in.
Clasp Type: Double Tongue Buckle

KLE 5420L 2X40-IRONWORKER-BELT