Menu Search
KLEIN TOOLS #5704L

PowerLine Padded Tool Belt Nylon Web Polyvinyl Buckle

SKU # 09264455163
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padded Tool Belt
Material: Nylon Web
Belt Width: 2 in.
Belt Size: 36 - 40 in.
Clasp Type: Polyvinyl Buckle

Additional Info: 5-in Cushioned Pad. Size - Metric: 914-1016mm