Menu Search
EATON #M22S-WRLK-R

RMQ-Titan Illuminated Switch, Knob; 2 Positions; Maintained; 22.5mm; Black/Red

SKU # 78668528122 Manufacturer Series: M22
View more versions of this product
Bezel/​Housing: Black
Color: Red
Type: Illuminated Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Positions: 2
Throw: 40°, Center-Right
Contact Mode: Maintained
Power Source: Without Power Source
Voltage: 12-30V AC/DC
Lamp Type: LED