Menu Search
EATON #M22M-WRLK-G

RMQ-Titan Illuminated Switch, Knob; 2 Positions; Maintained; 22.5mm; Metal/Green

SKU # 78668586348 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bezel/​Housing: Metal
Color: Green
Type: Illuminated Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Positions: 2
Throw: 40°, Center-Right
Contact Mode: Maintained
Power Source: Without Power Source
Voltage: 12-30V AC/DC
Lamp Type: LED