Menu Search

EATON

RMQ-Titan Illuminated Switch, Knob; 2 Positions; Maintained; 22.5mm

(15 Product Options) Manufacturer Series: M22
  • Type: Illuminated Selector Switch
  • Size: 22.5mm
  • NEMA: 4X, 13
  • Operating Cap: Knob
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Illuminated Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Positions: 2
Throw: 40°, Center-Right
Contact Mode: Maintained
Power Source: Without Power Source
Voltage: 12-30V AC/DC
Lamp Type: LED