Menu Search
DOTTIE #GBKP

Grab-Itâ„¢ Screw Extractor Bit Set 3 Piece Steel

SKU # 78100281967
Type: Screw Extractor Bit Set
Pieces: 3
Tip Types - Standard Bits: (6) Damaged Screw Removal Bits
Material: Steel
Container: Plastic Case

Bit Sets: Type - Screw Extractor Bit Set; Pieces - 3; Tip Types - Standard Bits - (6) Damaged Screw Removal Bits; Material - Steel; Container - Plastic Case; Additional Information - Double End Bits Extract Screw Sizes #4 to #14; Manufacturer Series - GRABIT

Additional Info: Double End Bits Extract Screw Sizes #4 to #14