Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
DOTTIE #MDSG

Screwdriver Bit Set 9 Piece

SKU # 78100281912 Manufacturer Series: PC 6712
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Bit Set
Pieces: 9
Tip Types - Standard Bits: (3) Slotted (3) Phillips (2) Square Robertson
Tip Size - Slotted: # 6-8, 8-10, 10-12
Tip Size - Phillips: #1, 2, 3
Tip Size - Square: #1, 2

Bit Sets: Type - Screwdriver Bit Set; Pieces - 9; Tip Types - Standard Bits - (3) Slotted (3) Phillips (2) Square Robertson; Tip Size - Slotted - # 6-8, 8-10, 10-12; Tip Size - Phillips - #1, 2, 3; Tip Size - Square - #1, 2; Additional Information - Includes: Multi Drive Screw Guide. Pkg: Carded; Manufacturer Series - PC 6712

Additional Info: Includes: Multi Drive Screw Guide. Pkg: Carded