Menu Search
KLEIN TOOLS #32715

Klein Screwdriver Blade Set, 3 Pieces

SKU # 09264432715
Type: Screwdriver Double Ended Blade Set
Pieces: 3
Tip Types - Standard Bits: (2) Phillips, (2) Slotted, (2) Square
Tip Size - Slotted: (1) 1/4 in., (1) 3/16 in.
Tip Size - Phillips: (1) No. 1, (1) No. 2
Tip Size - Square: (1) No. 1, (1) No. 2
Material: Steel

KLE 32715 SCREWDRIVER-BLADE